
Kona Mini Sconce, White Starpoint, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-282453-LED-SN
Zoro # G906138477
product price: $297.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-282453-LED-SN
Zoro #
G906138477
UPC #
767893097110
Country of Origin
China
Dimensions
Height
6.5
Length
5.5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
LED
Housing Material
Steel
Lamp Type
T3
Housing Finish
Satin Nickel
Fixture Wattage
5W
Lamp Quantity
1
Color
White Starpoint
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White Starpoint glass is pressed glass that features small points of clear that project from the white outer and inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.