
Kona Vanity, Marble, Satin Nickel Finish, 3x5W LED
Mfr # 3SW-117652-LED-SN
Zoro # G606142187
product price:Â $675.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
5.75
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SW-117652-LED-SN
Zoro #
G606142187
UPC #
767893108809
Country of Origin
China
Dimensions
Height
5.75
Length
22.5
Depth
6.25
Shade Length/Depth
5.5 in.
Shade Height
2.5 in.
Shade Width
5.5 in.
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Lamp Quantity
3
Housing Material
Steel
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.