
Kona Vanity, White, Chrome Finish, 2x40W Halogen (Discontinued)
- Mfr # 2SW-117607-CR
- Zoro # G606137329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SW-117607-CR
Zoro #
G606137329
UPC #
767893906177
Country of Origin
China
Dimensions
Height
5.75
Length
14.625
Depth
6.25
Shade Length/Depth
5.5 in.
Shade Width
5.5 in.
Shade Height
2.5 in.
Details
Color
White
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
2
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.