Kona Vanity, White Starpoint, Satin Nickel Finish, 2x40W Halogen

  • Mfr # 2SW-282453-SN

  • Zoro # G606138616


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Color
White Starpoint
Height
5.75
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-282453-SN
Zoro #
G606138616
UPC #
767893907167
Country of Origin
China

Dimensions

Height
5.75
Length
14.625
Depth
6.25
Shade Height
2.5 in.
Shade Length/Depth
5.5 in.
Shade Width
5.5 in.

Details

Color
White Starpoint
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
2
Fixture Wattage
40W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White Starpoint glass is pressed glass that features small points of clear that project from the white outer and inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.