
Kristall 8 Cord Pendant, Amber, Bronze Finish, 1x9W LED
Mfr # 1JT-461682-LED-BR
Zoro # G606140923
product price: $414.00
/ea
Free Shipping & Returns
Key Features
Color
Amber
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-461682-LED-BR
Zoro #
G606140923
UPC #
767893916879
Country of Origin
Türkiye
Details
Color
Amber
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Fixture Wattage
9W
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Steel
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.