
Kristall 8 Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-461600-BR
Zoro # G606140350
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-461600-BR
Zoro #
G606140350
UPC #
767893916275
Country of Origin
Türkiye
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.