Kristall 8 Cord Pendant, Glitter, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-4616GL-SN

  • Zoro # G406141939


product price:  $1,066.99
/ea
Free Shipping & Returns

Key Features

Color
Glitter
Height
9 in
Length
10 in
Width
10 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4616GL-SN
Zoro #
G406141939
UPC #
767893916480
Country of Origin
China

Dimensions

Height
9 in
Length
10 in
Width
10 in

Details

Color
Glitter
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Stem
Lamp Quantity
1
Dimmable
Yes
Lamp Base
Medium base
Lamp Included
No
Damp/Wet Rating
Damp
Series
Kristall

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.