Shop BESA LIGHTING
See all product information
Create Account
Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
- Mfr # 1KX-461602-BR
- Zoro # G106137331
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Height
9 in
Length
10 in
Width
10 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-461602-BR
- Zoro #
- G106137331
- UPC #
- 767893972486
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 10 in
- Width
- 10 in
Details
- Color
- Smoke
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Cable
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Dimmable
- Yes
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium base
- Series
- Kristall
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.