
Lasso Cord Pendant, Glitter, Bronze Finish, 1x5W LED
Mfr # 1XT-5612GL-LED-BR
Zoro # G606140824
product price:Â $423.00
/ea
Free Shipping & Returns
Key Features
Color
Glitter
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-5612GL-LED-BR
Zoro #
G606140824
UPC #
767893358631
Country of Origin
China
Details
Color
Glitter
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Type
Cord
Bulb Technology
LED
Fixture Wattage
5W
Lamp Quantity
1
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.