
Lasso Mini Sconce, Gold Glitter, Chrome Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SW-5612GD-CR
- Zoro # G206142778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-5612GD-CR
Zoro #
G206142778
UPC #
767893022020
Country of Origin
Turkey
Dimensions
Height
7
Length
5
Details
Fixture Voltage
120V
Glass Color
Gold
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
40W
Lamp Type
T5
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Gold Glitter is a colored blown glass and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a gold glass; when lit, it becomes alive with dazzling light effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.