
Lasso Vanity, Glitter, Chrome Finish, 4x40W Halogen (Discontinued)
- Mfr # 4SW-5612GL-CR
- Zoro # G106141635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SW-5612GL-CR
Zoro #
G106141635
UPC #
767893984892
Country of Origin
Turkey
Dimensions
Height
6.25
Length
30.375
Depth
5.875
Shade Height
3 in.
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Details
Color
Glitter
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
4
Bulb Technology
Standard
Housing Material
Steel
Fixture Wattage
40W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.