Lasso Vanity, Glitter, Satin Nickel Finish, 2x40W Halogen
- Mfr # 2SW-5612GL-SN
- Zoro # G206139693
product price:Â
$
418.50
/ea
Free Shipping & Returns
Key Features
Color
Glitter
Height
6.25
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2SW-5612GL-SN
- Zoro #
- G206139693
- UPC #
- 767893823146
- Country of Origin
- Türkiye
- Color
- Glitter
- Housing Finish
- Satin Nickel
- Lamp Type
- T5
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Housing Material
- Steel
- Fixture Wattage
- 40W
- Lamp Quantity
- 2
- Metal Finish
- Satin Nickel
- Bulb Base
- G9 Bi-pin
Dimensions
- Height
- 6.25
- Length
- 14.625
- Depth
- 5.875
- Shade Width
- 4.75 in.
- Shade Height
- 3 in.
- Shade Length/Depth
- 4.75 in.
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.