
Lava Vanity, Lava, Bronze Finish, 2x60W Incandescent (Discontinued)
- Mfr # 2WC-LAVA-BR
- Zoro # G806140730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WC-LAVA-BR
Zoro #
G806140730
UPC #
767893269333
Country of Origin
Germany
Dimensions
Height
8.5
Length
13
Depth
7
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Shade Height
6 in.
Details
Color
Multicolored
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Fixture Wattage
60W
Bulb Technology
Standard
Lamp Quantity
2
Bulb Base
E26 Medium base
Metal Finish
Bronze
Description
Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind décor. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.