Shop BESA LIGHTING

Lava Vanity, Lava, Satin Nickel Finish, 2x60W Incandescent

  • Mfr # 2WC-LAVA-SN
  • Zoro # G706140779

product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Height
8.5
Length
13
Width
7 in
Housing Finish
Satin Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2WC-LAVA-SN
Zoro #
G706140779
UPC #
767893269340
Country of Origin
Germany
Item
Vanity
Color
Multicolored
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
2
Style
Contemporary
Shade Material
Glass
Shade Color Family
Multicolored
Fixture Wattage
60W
Lamp Quantity
2
Standards
UL; cUL
Max. Fixture Wattage
60W
Housing Material
Steel
Fixture Type
120V Vanity
Bulb Technology
Standard
Bulb Base
E26 Medium base
Metal Finish
Satin Nickel
Fixture Socket Type
E26 Medium base
Fixture Extension
7 in
Lamp Shape
A19
Shade Finish
Lava
Mounting Orientation
Horizontal
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Lava
Lamp Included
No

Dimensions

Height
8.5
Length
13
Width
7 in
Depth
7
Shade Height
6 in.
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Height of Center
2.75 in
Shade Diameter
4.75 in
Fixture Height
8.5 in
Fixture Diameter
13 in

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.