Lava Vanity, Lava, Satin Nickel Finish, 3x60W Incandescent

  • Mfr # 3WC-LAVA-SN

  • Zoro # G706140274


product price:  $1,061.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Height
8.5
Length
23
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WC-LAVA-SN
Zoro #
G706140274
UPC #
767893269388
Country of Origin
Germany

Dimensions

Height
8.5
Length
23
Depth
7
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Shade Height
6 in.
Fixture Height
8.5 in
Height of Center
2.75 in
Shade Diameter
4.75 in
Fixture Diameter
23 in
Width
7 in

Details

Item
Vanity
Color
Multicolored
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
3
Style
Contemporary
Shade Material
Glass
Shade Color Family
Multicolored
Fixture Wattage
60W
Lamp Quantity
3
Bulb Technology
Standard
Housing Material
Steel
Standards
UL; cUL
Fixture Type
120V Vanity
Max. Fixture Wattage
60W
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base
Shade Finish
Lava
Fixture Extension
7 in
Mounting Orientation
Horizontal
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Series
Lava
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.