Leon Cord Pendant, Milky White, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-LEONMW-LED-SN

  • Zoro # G406142011


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-LEONMW-LED-SN
Zoro #
G406142011
UPC #
767893249847
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
9.75 in
Shade Length
6 in
Canopy/Fitter Height
0.625 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
LED
Fixture Type
Cord
Standards
UL; cUL
Lamp Quantity
1
Color Temperature
3000K
CRI
90+
Max. Fixture Wattage
9W
Material
Brass/Steel
Fixture Wattage
9W
Includes
Lamps
Housing Material
Brass/Steel
Dimmable
Yes
Rated Life
30000
Lumens
800
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
Milky White

Description

The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.