Leon Cord Pendant, Milky White/Clear, Bronze Finish, 1x9W LED

  • Mfr # 1JT-LEONWC-LED-BR

  • Zoro # G606141975


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-LEONWC-LED-BR
Zoro #
G606141975
UPC #
767893249878
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10
Shade Diameter
6 in
Shade Height
9.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
6 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Lamp Quantity
1
CRI
90+
Material
Brass/Steel
Standards
UL; cUL
Max. Fixture Wattage
9W
Dimmable
Yes
Housing Material
Brass/Steel
Fixture Type
Cord
Fixture Wattage
9W
Bulb Technology
LED
Includes
Lamps
Rated Life
30000
Lumens
800
Shade Color
White
Fixture Socket Type
GU24
Lamp Shape
A19
Shade Finish
Milky White/Clear

Description

The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.