
Lido Sconce, Opal Matte, 1x60W A15 Medium Base
Mfr # 888607
Zoro # G316467006
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Damp/Wet Rating
Wet
Fixture Voltage
120V
Dimmable
Yes
Glass Color
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888607
Zoro #
G316467006
UPC #
767893331009
Country of Origin
China
Dimensions
Length
4.75 in
Height
8.5 in
Width
3.75 in
Details
Housing Material
Aluminum
Damp/Wet Rating
Wet
Fixture Voltage
120V
Dimmable
Yes
Glass Color
Opal Matte
Style
Contemporary
Lamp Base
Medium base
Series
Lido
Lamp Included
No
Body Material
Glass
Item
Sconce
Description
Lido is a simple, contemporary wall sconce featuring handcrafted Opal glass. Use indoors or out. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.