Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lido Vanity, Opal Matte, Chrome Finish, 1x60W Incandescent

  • Mfr # 1WT-888607-CR

  • Zoro # G606139712


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
4.75
Length
8.5
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WT-888607-CR
Zoro #
G606139712
UPC #
767893229054
Country of Origin
China

Dimensions

Height
4.75
Length
8.5
Depth
5.25
Shade Height
4.75 in.
Shade Length/Depth
3.75 in.
Shade Width
8.5 in.

Details

Color
Opal Matte
Housing Finish
Chrome
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Brass/Steel
Metal Finish
Chrome
Bulb Base
E26 Medium base

Description

The Lido vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket, designed to allow for rotation of the glass fitters. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes, and mounts horizontally or vertically. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.