Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lido Vanity, Opal Matte, Chrome Finish, 2x9W LED

  • Mfr # 2WT-888607-LED-CR

  • Zoro # G406138335


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4.75
Length
21
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WT-888607-LED-CR
Zoro #
G406138335
UPC #
767893229115
Country of Origin
China

Dimensions

Height
4.75
Length
21
Depth
5.25
Shade Height
8.5 in.
Shade Width
4.75 in.
Shade Length/Depth
3.75 in.

Details

Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Housing Material
Brass/Steel
Fixture Wattage
9W
Bulb Base
GU24
Metal Finish
Chrome

Description

The Lido vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket, designed to allow for rotation of the glass fitters. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes, and mounts horizontally or vertically. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.