Lido Vanity, Opal Matte, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1WT-888607-SN

  • Zoro # G306139678


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
4.75
Length
8.5
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WT-888607-SN
Zoro #
G306139678
UPC #
767893140502
Country of Origin
China

Dimensions

Height
4.75
Length
8.5
Depth
5.25
Shade Height
4.75 in.
Shade Length/Depth
3.75 in.
Shade Width
8.5 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Housing Material
Brass/Steel
Bulb Base
E26 Medium base
Metal Finish
Satin Nickel

Description

The Lido vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket, designed to allow for rotation of the glass fitters. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes, and mounts horizontally or vertically. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.