Shop BESA LIGHTING
See all product information
Create Account
Lindy Cord Pendant, White, Bronze Finish, 1x60W Incandescent
- Mfr # 1JT-LINDWH-SN
- Zoro # G906141873
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
10 in
Length
4 in
Width
4 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-LINDWH-SN
- Zoro #
- G906141873
- UPC #
- 767893129613
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 4 in
- Width
- 4 in
Details
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Midcentury
- Shade Material
- Metal
- Item
- Pendant
- Material
- Brass/Steel
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium base
- Dimmable
- Yes
- Series
- Lindy
Description
The Lindy Pendant merges a bold brushed metallic exterior with a subdued interior tint. Upon illumination, the White color takes a pleasing glow for an interesting effect. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.