Zoro Homepage

Link Stem Pendant, Blue/Opal, Black Finish, 1x60W Incandescent

  • Mfr # 1TT-LINKBL-BK

  • Zoro # G106141819


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-LINKBL-BK
Zoro #
G106141819
UPC #
767893278229
Country of Origin
China

Dimensions

Shade Diameter
8 in
Maximum Hanging Length
39 In.
Shade Height
10.5 in
Shade Length
8 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in

Details

Color
Blue
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Lamp Quantity
1
Standards
UL; cUL
Fixture Wattage
60W
Material
Steel
Max. Fixture Wattage
60W
Housing Material
Steel
Fixture Type
Stem
Shade Color
Blue
Lamp Shape
A19
Shade Finish
Blue/Opal
Fixture Socket Type
Medium base

Description

For those that prefer strong geometric lines to curves, the Link’s combination of beautiful hand blown clear outer glass encapsulating an etched matte opal inner glass will brighten any space. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Blue glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.