Zoro Homepage

Link Stem Pendant, Clear/Opal, Bronze Finish, 1x9W LED

  • Mfr # 1TT-LINKCL-LED-BR

  • Zoro # G706141967


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Opal
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-LINKCL-LED-BR
Zoro #
G706141967
UPC #
767893278311
Country of Origin
China

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
8 in
Canopy/Fitter Diameter
5 in
Shade Height
10.5 in
Shade Length
8 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Width
8 in
Height
10.5 in
Length
8 in

Details

Color
Clear/Opal
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Transitional
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Fixture Type
Stem
Housing Material
Steel
Max. Fixture Wattage
9W
Standards
UL; cUL
Rated Life
30000
Material
Steel
CRI
90+
Color Temperature
3000K
Bulb Technology
LED
Lamp Quantity
1
Includes
Lamps
Fixture Wattage
9W
Lumens
800
Shade Color
Clear
Lamp Shape
A19
Shade Finish
Clear/Opal
Fixture Socket Type
GU24
Lamp Included
Yes
Lamp Base
GU24
Series
Link
Damp/Wet Rating
Damp

Description

For those that prefer strong geometric lines to curves, the Link’s combination of beautiful hand blown clear outer glass encapsulating an etched matte opal inner glass will brighten any space. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.