Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link Stem Pendant, Smoke/Opal, Black Finish, 1x60W Incandescent

  • Mfr # 1TT-LINKSM-BK

  • Zoro # G406142127


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Color
Smoke/Opal
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-LINKSM-BK
Zoro #
G406142127
UPC #
767893278342
Country of Origin
China

Dimensions

Shade Diameter
8 in
Maximum Hanging Length
39 In.
Shade Length
8 in
Canopy/Fitter Diameter
5 in
Shade Height
10.5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Height
10.5 in
Length
8 in
Width
8 in

Details

Color
Smoke/Opal
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Shade Material
Glass
Item
Pendant
Material
Steel
Standards
UL; cUL
Bulb Technology
Standard
Lamp Quantity
1
Max. Fixture Wattage
60W
Fixture Type
Stem
Housing Material
Steel
Fixture Wattage
60W
Shade Color
Gray
Shade Finish
Smoke/Opal
Fixture Socket Type
Medium base
Lamp Shape
A19
Lamp Base
Medium base
Series
Link
Damp/Wet Rating
Damp
Lamp Included
No
Dimmable
Yes

Description

For those that prefer strong geometric lines to curves, the Link’s combination of beautiful hand blown clear outer glass encapsulating an etched matte opal inner glass will brighten any space. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.