
Shop BESA LIGHTING
See all product information
Lotus Cord Pendant, Satin Nickel with Silver Reflector, Satin Nickel, 1x60W Incandescent
Mfr # 1JT-LOTUS-SN
Zoro # G306142227
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-LOTUS-SN
Zoro #
G306142227
UPC #
767893132965
Country of Origin
China
Details
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Aluminum
Bulb Technology
Standard
Fixture Type
Cord
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1
Description
Our industrial styled satin nickel Lotus pendant, composed of a unique metal reflector with an organically "pinched" shape, offers a look that will easily merge into the recent urban decorating trend . The inner silver foil finish exudes a pleasing and focused glow, while the memorable outer appearance will stand out in virtually any environment. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.