Luna Cable Pendant, Opal-Frost, Bronze Finish, 1x100W Incandescent
- Mfr # 1KX-477699-BR
- Zoro # G606138029
product price:
$
784.99
/ea
Free Shipping & Returns
Key Features
Color
Opal-Frost
Height
8.25 in
Length
10.625 in
Width
10.625 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-477699-BR
- Zoro #
- G606138029
- UPC #
- 767893831929
- Country of Origin
- China
Dimensions
- Height
- 8.25 in
- Length
- 10.625 in
- Width
- 10.625 in
Details
- Color
- Opal-Frost
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Type
- Cable
- Fixture Wattage
- 100W
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Lamp Included
- No
- Lamp Base
- Medium base
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Series
- Luna
Description
The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this décor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.