
Luna Stem Pendant, Opal-Frost, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-477699-LED-SN
Zoro # G306142067
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Color
Opal-Frost
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-477699-LED-SN
Zoro #
G306142067
UPC #
767893879761
Country of Origin
China
Details
Color
Opal-Frost
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Material
Brass/Steel
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Stem
Description
The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this décor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.