Maestro 12 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Medium base

  • Mfr # 1JT-MAESTRO12CL-SN

  • Zoro # G906142870


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MAESTRO12CL-SN
Zoro #
G906142870
UPC #
767893255916
Country of Origin
Turkey

Dimensions

Maximum Hanging Length
10
Shade Diameter
11.75 in
Shade Height
11.5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
11.75 in
Canopy/Fitter Diameter
5 in

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Fixture Type
Cord
Housing Material
Brass/Steel
Standards
UL; cUL
Material
Brass/Steel
Max. Fixture Wattage
60W
Shade Color
Clear
Fixture Socket Type
Medium base
Shade Finish
Clear
Lamp Shape
A19

Description

Maestro's timeless globe-shaped blown glass is anything but standard with its angle cut bottom, allowing for interesting design applications, particularly when employed in multilight configurations. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.