Maestro 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Medium base

  • Mfr # 1JT-MAESTRO8SM-BR

  • Zoro # G406137345


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Color
Smoke
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MAESTRO8SM-BR
Zoro #
G406137345
UPC #
767893256043
Country of Origin
Turkey

Dimensions

Shade Diameter
7.875 in
Maximum Hanging Length
10
Shade Height
7.5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
7.875 in

Details

Color
Smoke
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Fixture Wattage
60W
Standards
UL; cUL
Max. Fixture Wattage
60W
Lamp Quantity
1
Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Cord
Shade Color
Gray
Fixture Socket Type
Medium base
Lamp Shape
A19
Shade Finish
Smoke

Description

Maestro's timeless globe-shaped blown glass is anything but standard with its angle cut bottom, allowing for interesting design applications, particularly when employed in multilight configurations. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.