
Mana Pendant, Blue, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-MANABL-SN
Zoro # G306142647
product price: $1,061.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-MANABL-SN
Zoro #
G306142647
UPC #
767893166595
Country of Origin
Turkey
Dimensions
Width
9 in
Height
9 in
Length
9 in
Details
Color
Blue
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Stem
Material
Brass/Steel
Fixture Wattage
60W
Lamp Quantity
1
Damp/Wet Rating
Damp
Lamp Base
Medium base
Dimmable
Yes
Lamp Included
No
Number of Lights
1
Item
Pendant
Series
Mana
Description
The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.