
Mana Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1JT-MANACL-SN
Zoro # G606137794
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MANACL-SN
Zoro #
G606137794
UPC #
767893152222
Country of Origin
Turkey
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
1
Fixture Wattage
60W
Fixture Type
Cord
Material
Brass/Steel
Description
The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.