
Mana Pendant, Smoke, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-MANASM-LED-SN
Zoro # G606137824
product price: $490.50
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MANASM-LED-SN
Zoro #
G606137824
UPC #
767893152253
Country of Origin
Türkiye
Details
Color
Smoke
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Bulb Technology
LED
Fixture Wattage
9W
Material
Brass/Steel
Lamp Quantity
1
Description
The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.