Zoro Homepage

Melo Wall, Blue/Bubble, Black Finish, 1x7W LED Filament

  • Mfr # 1WG-MELOBL-EDIL-BK

  • Zoro # G006142022


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
12.75
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-MELOBL-EDIL-BK
Zoro #
G006142022
UPC #
767893278502
Country of Origin
Turkey

Dimensions

Height
12.75
Length
7.25
Shade Diameter
7.25 in
Fixture Height
12.75 in
Shade Height
8.25 in
Fixture Diameter
7.25 in
Height of Center
9 in
Shade Length
7.25 in
Width
9.125 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Item
Sconce
Glass Color
Blue
Max. Fixture Wattage
5W
Lamp Quantity
1
Bulb Technology
LED Filament
Fixture Wattage
5W
Standards
UL; cUL
Housing Finish
Black
Lamp Type
T10
Housing Material
Steel
Includes
Lamps
Lumens
500
Style
Farmhouse Modern
Color Temperature
2700K
Number of Bulbs
1
Shade Color
Blue
CRI
90+
Fixture Extension
9.125 in
Shade Material
Glass
Mounting Orientation
Vertical
Shade Finish
Blue/Bubble
Lamp Shape
T10
Rated Life
15000
Fixture Socket Type
Medium base
Body Material
Glass
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Melo
Lamp Base
Medium base

Description

The Melo Sconce is a transitional bath design composed of a transparent classical shaped glass shade, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with a timeless gooseneck socketholder, the pleasing play of light through the shade’s bubble accent make for a striking effect along with a prominent display of the lamp filament behind the glass.
These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.