Melo Wall, Clear Bubble, Black Finish, 1x60W Incandescent

  • Mfr # 1WG-MELOCL-BK

  • Zoro # G206142051


product price: $256.50
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
12.75
Fixture Voltage
120V
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-MELOCL-BK
Zoro #
G206142051
UPC #
767893278519
Country of Origin
Turkey

Dimensions

Height
12.75
Length
7.25
Shade Diameter
7.25 in
Shade Length
7.25 in
Fixture Diameter
7.25 in
Shade Height
8.25 in
Fixture Height
12.75 in
Height of Center
9 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Fixture Voltage
120V
Item
Sconce
Glass Color
Clear
Fixture Wattage
60W
Housing Finish
Black
Standards
UL; cUL
Bulb Technology
Incandescent
Housing Material
Steel
Max. Fixture Wattage
60W
Lamp Quantity
1
Lamp Type
A19
Style
Farmhouse Modern
Number of Bulbs
1
Shade Color
Clear
Lamp Shape
A19
Shade Finish
Clear Bubble
Fixture Socket Type
Medium base
Shade Material
Glass
Mounting Orientation
Vertical
Fixture Extension
9.125 in

Description

The Melo Sconce is a transitional bath design composed of a transparent classical shaped glass shade, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with a timeless gooseneck socketholder, the pleasing play of light through the shade’s bubble accent make for a striking effect along with a prominent display of the lamp filament behind the glass.
These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.