Mia Cord Pendant, Habanero, Satin Nickel Finish, 1x50W Halogen
- Mfr # 1XT-1779HB-SN
- Zoro # G306141428
product price:
$
369.00
/ea
Free Shipping & Returns
Key Features
Color
Habanero
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-1779HB-SN
- Zoro #
- G306141428
- UPC #
- 767893563035
- Country of Origin
- China
Details
- Color
- Habanero
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 50W
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Material
- Brass/Aluminum
- Bulb Technology
- Standard
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.