Mia Mini Sconce, Amber Cloud, Bronze Finish, 1x5W LED

  • Mfr # 1SW-177918-LED-BR

  • Zoro # G106142120


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Height
8.5
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-177918-LED-BR
Zoro #
G106142120
UPC #
767893095031
Country of Origin
China

Dimensions

Height
8.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
5W
Housing Finish
Bronze
Bulb Technology
LED
Color
Amber Cloud

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.