Mia Mini Sconce, Habanero, Chrome Finish, 1x5W LED

  • Mfr # 1SW-1779HB-LED-CR

  • Zoro # G106142342


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Orange
Lamp Quantity
1
Fixture Wattage
5W
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779HB-LED-CR
Zoro #
G106142342
UPC #
767893095536
Country of Origin
Turkey

Dimensions

Height
8.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Orange
Lamp Quantity
1
Lamp Type
T3
Fixture Wattage
5W
Housing Material
Steel

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.