Shop BESA LIGHTING
See all product information
Create Account
Mia Mini Sconce, Habanero, Satin Nickel Finish, 1x40W Halogen
- Mfr # 1SW-1779HB-SN
- Zoro # G406142417
product price:
$
279.00
/ea
Free Shipping & Returns
Key Features
Height
8.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Orange
Bulb Technology
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-1779HB-SN
- Zoro #
- G406142417
- UPC #
- 767893612597
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Orange
- Bulb Technology
- Standard
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Quantity
- 1
- Lamp Type
- T5
- Fixture Wattage
- 40W
- Color
- Habanero
Dimensions
- Height
- 8.5
- Length
- 5
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.