Mia Mini Sconce, Honey, Bronze Finish, 1x5W LED

  • Mfr # 1SW-1779HN-LED-BR

  • Zoro # G106142441


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Height
8.5
Fixture Voltage
120V
Glass Color
Almond
Lamp Quantity
1
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-1779HN-LED-BR
Zoro #
G106142441
UPC #
767893095574
Country of Origin
China

Dimensions

Height
8.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Almond
Housing Finish
Bronze
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
LED
Fixture Wattage
5W
Lamp Type
T3
Color
Honey

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.