
Mia Mini Sconce, Opal Matte, Bronze Finish, 1x5W LED
Mfr # 1SW-177907-LED-BR
Zoro # G106142014
product price: $328.50
/ea
Free Shipping & Returns
Key Features
Height
8.5
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-177907-LED-BR
Zoro #
G106142014
UPC #
767893094973
Country of Origin
China
Dimensions
Height
8.5
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Bronze
Bulb Technology
LED
Fixture Wattage
5W
Lamp Type
T3
Color
Opal Matte
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.