Mia Vanity, Carrera, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-177919-LED-SN

  • Zoro # G606138050


product price:  $504.00
/ea
Free Shipping & Returns

Key Features

Color
Carrera
Height
7.75
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2SW-177919-LED-SN
Zoro #
G606138050
UPC #
767893102623
Country of Origin
China

Dimensions

Height
7.75
Length
14.625
Depth
6
Shade Length/Depth
5 in.
Shade Height
4.5 in.
Shade Width
5 in.

Details

Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Bulb Technology
LED
Lamp Quantity
2
Fixture Wattage
5W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.