
Milo 4 Cord Pendant, Amber, Bronze Finish, 1x40W Incandescent
Mfr # 1JT-MILO4AM-BR
Zoro # G206137897
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MILO4AM-BR
Zoro #
G206137897
UPC #
767893914516
Country of Origin
China
Dimensions
Length
3.5 in
Height
6.5 in
Width
3.5 in
Details
Color
Amber
Housing Finish
Bronze
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Material
Brass/Steel
Fixture Wattage
40W
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Base
Medium base
Dimmable
Yes
Series
Milo
Lamp Included
No
Item
Pendant
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Amber Trans glass is a colored transparent glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.