Milo 4 Cord Pendant, Amber, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1JT-MILO4AM-SN

  • Zoro # G106138017


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Height
6.5 in
Length
3.5 in
Width
3.5 in
Lamp Type
A15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-MILO4AM-SN
Zoro #
G106138017
UPC #
767893914523
Country of Origin
China

Dimensions

Height
6.5 in
Length
3.5 in
Width
3.5 in

Details

Color
Amber
Housing Finish
Satin Nickel
Lamp Type
A15
Voltage
120V
Number of Lights
1
Style
Rustic
Shade Material
Glass
Item
Pendant
Fixture Type
Cord
Material
Brass/Steel
Fixture Wattage
40W
Lamp Quantity
1
Bulb Technology
Standard
Damp/Wet Rating
Damp
Lamp Base
Medium base
Lamp Included
No
Series
Milo
Dimmable
Yes

Description

The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Amber Trans glass is a colored transparent glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.