
Milo 4 Cord Pendant, Green, Bronze Finish, 1x40W Incandescent
Mfr # 1JT-MILO4GR-BR
Zoro # G306137933
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MILO4GR-BR
Zoro #
G306137933
UPC #
767893914653
Country of Origin
China
Details
Color
Gold
Housing Finish
Bronze
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Fixture Wattage
40W
Bulb Technology
Standard
Fixture Type
Cord
Lamp Quantity
1
Material
Brass/Steel
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Green Frost glass is a colored transparent glass. The apple green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.