
Milo 4 Cord Pendant, Purple, Bronze Finish, 1x40W Incandescent
Mfr # 1JT-MILO4PL-BR
Zoro # G906137920
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Color
Purple
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MILO4PL-BR
Zoro #
G906137920
UPC #
767893914370
Country of Origin
China
Details
Color
Purple
Housing Finish
Bronze
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
40W
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Purple Trans glass is a colored transparent glass. The purple glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.