Milo 4 Cord Pendant, Smoke, Satin Nickel Finish, 1x40W Incandescent
- Mfr # 1JT-MILO4SM-SN
- Zoro # G706138073
product price:Â
$
234.00
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-MILO4SM-SN
- Zoro #
- G706138073
- UPC #
- 767893914240
- Country of Origin
- China
- Color
- Smoke
- Housing Finish
- Satin Nickel
- Lamp Type
- A15
- Voltage
- 120V
- Style
- Rustic
- Shade Material
- Glass
- Material
- Brass/Steel
- Fixture Wattage
- 40W
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Bulb Technology
- Standard
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.