Zoro Homepage

Milo 4 Vanity, Purple, Black, 2x60W Incandescent

  • Mfr # 2WG-MILO4PL-BK

  • Zoro # G806141768


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Purple
Height
10.75
Length
12.25
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WG-MILO4PL-BK
Zoro #
G806141768
UPC #
767893134709
Country of Origin
China

Dimensions

Height
10.75
Length
12.25
Depth
7.25
Shade Length/Depth
3.75 in.
Shade Height
6.5 in.
Shade Width
3.75 in.

Details

Color
Purple
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Fixture Wattage
60W
Housing Material
Aluminum
Lamp Quantity
2
Metal Finish
Black
Bulb Base
E26 Medium base

Description

The Milo 4 Purple Vanity is a transitional bath design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle purple transcolored spray . Mounted off the broad canopy with timeless gooseneck socketholders, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.