Zoro Homepage

Milo 4 Wall, Purple, Black, 1x60W Incandescent

  • Mfr # 1WG-MILO4PL-BK

  • Zoro # G506141860


product price: $184.50
/ea
Free Shipping & Returns

Key Features

Height
10.75
Fixture Voltage
120V
Glass Color
Purple
Housing Material
Aluminum
Length
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-MILO4PL-BK
Zoro #
G506141860
UPC #
767893133955
Country of Origin
China

Dimensions

Height
10.75
Length
5.9

Details

Fixture Voltage
120V
Glass Color
Purple
Lamp Type
T10
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W

Description

The Milo 4 Purple Sconce is a transitional design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle purple transcolored spray . Mounted off the broad canopy with timeless gooseneck socketholder, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.