Shop BESA LIGHTING
See all product information
Create Account
Milo 4 Wall, White Frost, Black, 1x60W Incandescent
- Mfr # 1WG-MILO4WF-BK
- Zoro # G405973449
product price:Â
$
184.50
/ea
Free Shipping & Returns
Key Features
Height
10.75
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Fixture Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WG-MILO4WF-BK
- Zoro #
- G405973449
- UPC #
- 767893133962
- Country of Origin
- China
Dimensions
- Height
- 10.75
- Length
- 5.9
Details
- Fixture Voltage
- 120V
- Glass Color
- White
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
- Housing Material
- Aluminum
- Lamp Type
- T10
Description
The Milo 4 White Frost Sconce is a transitional design composed of a glass shade inspired by the traditional glass jars used for canning, enhanced with a subtle white frost semi-transparent spray . Mounted off the broad canopy with timeless gooseneck socketholder, the seductive glowing jars has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.